Beli pompa air sentrifugal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Calpeda Pump Centrifugal NM Series with Flange End Connection (Pompa Sentrifugal)
    Mulai

    Rp13.999.900

    Calpeda Pump Centrifugal NM Series with Flange End Connection (Pompa Sentrifugal)
    Deskripsi:
    NM flanged - 50 HzClose-Coupled centrifugal pumps with Flange end connections.Standard MOC
    atribut:
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -10 to 90
    • Casing: Cast Iron
    • Impeller: Brass / Cast Iron
  2. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  3. Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)
    Deskripsi:
    N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOC
    atribut:
    • Shaft: Stainless Steel
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -10 to 90
    • Casing: Cast Iron
  4. Calpeda Pump Centrifugal NM Series (Pompa Sentrifugal)
    Mulai

    Rp5.999.900

    Calpeda Pump Centrifugal NM Series (Pompa Sentrifugal)
    Deskripsi:
    NM 50 HzClose-Coupled centrifugal pumps with threaded end connections.Standard MOC
  5. Calpeda Pump Centrifugal Stainless Steel MXHM Series (Pompa Sentrifugal)
    Mulai

    Rp8.299.900

    Calpeda Pump Centrifugal Stainless Steel MXHM Series (Pompa Sentrifugal)
    Deskripsi:
    MXH - 50 HzHorizontal multistage close coupled stainless steel (304) pumps with threaded connectionStandard MOC
    atribut:
    • Shaft: Stainless Steel
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -15 to 110
    • Casing: Stainless Steel
    • Impeller: Stainless Steel
    • OUT (inch): 1
  6. Calpeda Pump Centrifugal NMD Series Back to back Impeller & Trheaded Connection (Pompa Sentrifugal)
    Mulai

    Rp8.599.900

    Calpeda Pump Centrifugal NMD Series Back to back Impeller & Trheaded Connection (Pompa Sentrifugal)
    Deskripsi:
    NMD - 50 Hz2 Stages Close-Coupled centrifugal pumps back to back impeller & threaded connectionStandard MOC
    atribut:
    • Shaft: Stainless Steel
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -10 to 90
    • Casing: Cast Iron
    • Impeller: Brass / Cast Iron
  7. Calpeda Pump Centrifugal Self-Priming (Pompa Sentrifugal)
    Mulai

    Rp36.999.900

    Calpeda Pump Centrifugal Self-Priming (Pompa Sentrifugal)
    Deskripsi:
    Standard Motor, Protection IP54, Insulation Class F, AM = 1Phase/ 230V / 50Hz, A = 3 Phase / 230-400V/50 Hz -- up to 3 Kw, A = 3 Phase/ 400-690V/50 Hz - - From 4kW to 7.5 kW 2900 rpm
    atribut:
    • Motor (HP): 5.5
    • Casing Material: Cast Iron
    • Impeller Material: Cast Iron
    • Height (m): 18
    • IN (inch): 2.5
    • Liquid Temperature (°C): -10 to 90
    • Motor Power (kW): 4
    • OUT (inch): 2.5
    • Protection IP: 54
  8. UNO Meja Meeting Kotak Classic Series
    Mulai

    Rp2.499.900

    UNO Meja Meeting Kotak Classic Series
    atribut:
    • Top Table Thickness (mm): 25
  9. Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    atribut:
    • Material: CI/CI/SS
    • Seal: Mechanical Seal
    • Impeller: Closed
  10. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp6.599.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  11. Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute FS Type (Pompa Sentrifugal)
    Mulai

    Rp29.999.900

    Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute FS Type (Pompa Sentrifugal)
    Deskripsi:
    We offer a series of 2-pole and 4-pole models that pursue compactness and light weight. Pump efficiency has been significantly improved by adopting impellers and casings that utilize our unique analytical technology. The standard specifications (water volume range, handling liquid temperature, maximum operating pressure) have been expanded from previous models, and high pressure specifications (special specifications) are also supported. This is a BPO (Back Pull Out) model that can be disassembled and inspected without removing the suction and discharge piping or heat and cold insulation. The discharge port is located at the center of the casing, and the casing has legs, making it resistant to piping loads. Safety is enhanced by installing a sealed coupling guard and protector on the exposed rotating body.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Installation Location: Indoor
  12. DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)
    Mulai

    Rp4.299.900

    DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)
    Deskripsi:
    Pompa single impeller centrifugal dapat digunakan untuk aplikasi rumah tangga, industri dan pertanian.
  13. TSURUMI MANUFACTURING Pump Centrifugal Self Priming for General Water Pumping TCP Type (Pompa Sentrifugal)
    Mulai

    Rp32.999.900

    TSURUMI MANUFACTURING Pump Centrifugal Self Priming for General Water Pumping TCP Type (Pompa Sentrifugal)
    Deskripsi:
    It has excellent self-priming performance, eliminating the need for priming each time, making it easy to handle. It is equipped with a semi-open impeller, making it suitable for draining wastewater containing small amounts of foreign matter. It uses oil-free sealed ball bearings, eliminating the need for oiling and making maintenance easy.For general water pumping. For industrial water supply and distribution. For food, chemical and mining water pumping and drainage.*Please do not use the product outside of the specified specifications, as this may result in electric shock, fire, etc. *Please note that as this is a manufactured product, returns cannot be accepted for any reason.
    atribut:
    • Casing Material: FC200
    • Included Accessories: Common base x 1, phase flange (with bolts and packing) x 1, strainer or 1 set, coupling x 1 set, coupling cover x 1 set, priming faucet x 1
    • Installation Location: Indoor
    • Liquid Temperature Range (°C): 0~40
    • Material (Impeller): FC200
    • Material (spindle): SUS403
    • Motor: General-purpose horizontal
    • Number of Poles: 4
    • Piping Connection Method: JIS10K thin flange
    • Structure (Bearing): Sealed ball bearing
    • Structure (Impeller): Open
    • Structure (shaft seal): Gland packing
    • Total Suction Head (m): [20 °C] 32L, 40L: -5, 40M, 40H, 50L, 50H: -7, 65L or more: -6
    • Type: Spiral pump
  14. EMC One Touch-in Fitting ZPU Series (Sambungan Lurus)
    Mulai

    Rp5.900

    EMC One Touch-in Fitting ZPU Series (Sambungan Lurus)
    atribut:
    • Series: ZPU
    • Working Medium: Air, Vacuum
    • Tube Material: Nylon/PU tube
    • Working Pressure (MPa): 0 to 0.8
    • Guaranteed Pressure (MPa): 1.2
    • Working Temperature (°C): 0 to 60
  15. SUN RUN Hydraulic Nut Splitter
    Mulai

    Rp9.999.900

    SUN RUN Hydraulic Nut Splitter
    Deskripsi:
    NSC SeriesHydraulic Nut Splitter-Specially designed "tool steel" cutter blade penetrates the nut to the pricese point where it cracks, stopping short of the bolt threads-Applications include servicing trucks, piping industry, tank cleaning, petrochemical, steel construction and mining-Heavy duty chisels can be reground-Sing acting, spring return cylinder-Unique angled head allows flush access-Compact and ergonomic design, easy to use
    atribut:
    • Maximum Operating Pressure (bar): 700
Daftar Harga pompa air sentrifugal Terbaru October 2026
Calpeda Pump Centrifugal NM Series with Flange End Connection (Pompa Sentrifugal)Rp13.999.900
Ebara Pump Centrifugal (Pompa Sentrifugal)Rp16.999.900
Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)Rp22.999.900
Calpeda Pump Centrifugal NM Series (Pompa Sentrifugal)Rp5.999.900
Calpeda Pump Centrifugal Stainless Steel MXHM Series (Pompa Sentrifugal)Rp8.299.900
Calpeda Pump Centrifugal NMD Series Back to back Impeller & Trheaded Connection (Pompa Sentrifugal)Rp8.599.900
KYODO Pump Centrifugal (Pompa Sentrifugal)Rp1.499.900
DRAKOS Pump Centrifugal (Pompa Sentrifugal)Rp3.399.900
Calpeda Pump Centrifugal Self-Priming (Pompa Sentrifugal)Rp36.999.900
UNO Meja Meeting Kotak Classic SeriesRp2.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)